Beli fan belt pulley bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OPTIBELT Ribbed BeltDeskripsi:Characteristics- Combines the high flexibility of the flat belt with the high power transmission capability of the traditional V-belts- Small pulley diameters- Large speed ratios possible- Good frictional power transmission and high power transmission capability- Insensitive to torque impulses and short-term overloadingConstructions:- Belt top surface: wear resistant polychloroprene rubber compound- Tension cord: low-stretch polyester cord embedded in an adhesive rubber compound- Base compound: parallel V-shaped ribs of a wear resistant rubber compoundatribut:
- Applications: Fans, air conditioning, concrete saws, wood saws, industrial washing machines
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- BANDO Rib Ace Belt Type 6PKDeskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Material: Rubber
- Number of Ribs: 6
- Center Distance (mm): 3.56
- Thickness (mm): 4.8
- Angle (°): 40
- OPTIBELT SK Wedge Belt SPB TypeDeskripsi:Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 13
- Width of Belt b (mm): 16.3
- Max. Manufacturing Length [mm]: 18000
- Minimum Pulley Diameter (mm): 140
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- OPTIBELT SK Wedge Belt SPZ TypeDeskripsi:SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.atribut:
- Height of Belt h (mm): 8
- Width of Belt b (mm): 9.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 63
- BANDO Rib Ace Belt Type 8PK (Van Belt)Deskripsi:V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.atribut:
- Angle (°): 40
- Material: Rubber
- Center Distance (mm): 3.56
- Number of Ribs: 8
- Thickness (mm): 4.8
- BANDO Belt Green Seal (Size 100-200) B Type (Van Belt)Deskripsi:Bando memiliki range produk Belt Green Seal Type B 100 Series yang lengkap dengan panjang pitch lengthnya 100-199inch digunakan untuk kebutuhan transmisi industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 125
- Thickness (mm): 10.3
- Angle (°): 40
- Width (mm): 16.7
- BANDO Belt XPA Type (Van Belt)Deskripsi:V-belt jenis ini dirancang khusus sedemikian rupa yg memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran (rpm) tinggi, serta mesin – mesin yg memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yg terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.atribut:
- Material: Rubber
- Min Diameter Pulley (mm): 65
- BANDO Rib Ace Belt Type 5PKDeskripsi:Produk Rib Ace Belt Type 5PK dari Bando ini memiliki range panjang dari 785-2500mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Number of Ribs: 5
- Center Distance (mm): 3.56
- Angle (°): 40
- Thickness (mm): 4.8
- BANDO Belt Red Seal B Type (Van Belt)Deskripsi:V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- BANDO C.V.T Belt dan Weight Roller KVY Series (Van Belt)Deskripsi:BANDO Weight RollerRoller berfungsi untuk mengatur dan menjaga stabilitas per putaran pulley pada mesin agar mesin berputar pada rasio percepatan yang stabil.Untuk memenuhi fungsi tersebut, Bando menggunakan material khusus yang memberikan daya tahan jauh lebih baik.Mengapa BANDO.Menggunakan marial bermutu tinggi yang diproduksi menggunakan teknologi Jepang dan ditunjang pengalaman sejak 1906 dalam pembuatan belt.Bando C.V.T Belt memiliki tingkat presisi sudut tinggi yang dapat menunjang fleksibiltas belt agar mampu memberikan kontrol kecepatan secara tepat dan jangkaun perubahan percepatan maksimum serta ditunjang daya tahan yang maksimal, sehingga membuat umur belt lebih panjang dan nilai ekonomis yang lebih hemat dalam penggantian.
- OPTIBELT Belt RBK 6PK TypeDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 6PK
- OPTIBELT RBK 8PKDeskripsi:The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".atribut:
- Sections: 8PK
- BANDO V-Belt B Type Standard (Van Belt)Deskripsi:Bando memiliki range produk V-Belt B Type Standard yang lengkap dengan panjang pitch lap lengthnya 20-315mm digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrikatribut:
- Material: Rubber
- Belt Type: B
- Type: V belt
- Belt Height: 10.3mm
- Upper Belt Width: 16.7mm
- BANDO Multiple Cogged AX TypeDeskripsi:V-belt jenis ini dirancang khusus sedemikian rupa yang memiliki flexibilitas tinggi sehingga lebih cocok di aplikasikan pada mesin – mesin yang memiliki putaran ( rpm) tinggi, serta mesin – mesin yang memiliki temperatur tinggi. Pada bagian permukaan bawah v – belt berbentuk gerigi (cogged), desain ini dimaksudkan untuk flexibilitas pada putaran tinggi sehingga dimungkinkan untuk dapat menggunakan diameter pulley yg lebih kecil, selain itu yang terlebih penting dari desain bergigi seperti ini adalah sebagai alur untuk membantu proses pendinginan pada saat belt tersebut bekerja untuk mentransmisikan tenaga.atribut:
- Material: Rubber
- Min Diameter Pulley (mm): 60
- Thickness (mm): 8
- OPTIBELT SK Wedge Belt SPA TypeDeskripsi:Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Height of Belt h (mm): 10
- Width of Belt b (mm): 12.7
- Max. Manufacturing Length [mm]: 4500
- Minimum Pulley Diameter (mm): 90
- OPTIBELT SK Wedge Belt 5V TypeDeskripsi:Optibelt has manufactured - based on meanwhile far more than one hundred years of experience in rubber processing - transmission belts in a broad range of variants since 1948.Continuous investment in material research and production technology as well as an increasing knowledge about the conditions prevailing in the different applications had the result that, thanks to the improvement of the belt to a high-tech transmission element, the performance limits of the machines were extended.atribut:
- Height of Belt h (mm): 13
- Max. Manufacturing Length [mm]: 18000
- Minimum Pulley Diameter (mm): 151
- OPTIBELT OMEGA HP High Performance Timing Belt 158 2MHP Width Range 5-100Deskripsi:Produk belt OMEGA 158 2MHP dari Optibelt ini memiliki range panjang dari 5-100mm cocok digunakan pada mesin-mesin transmisi industri otomotif, HVAC, kompresor dan pabrik lainnyaatribut:
- Pitch Length (mm): 158.0
- Number of Teeth: 79
- Sleeve width (mm): 470
Daftar Harga fan belt pulley bearing Terbaru March 2026
| OPTIBELT Ribbed Belt | Rp41.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp24.900 |
| BANDO Rib Ace Belt Type 6PK | Rp27.900 |
| OPTIBELT SK Wedge Belt SPB Type | Rp119.900 |
| BANDO Rib Ace Belt Type 4PK | Rp28.900 |
| OPTIBELT SK Wedge Belt SPZ Type | Rp54.900 |
| BANDO Rib Ace Belt Type 8PK (Van Belt) | Rp76.900 |
| BANDO Belt Green Seal (Size 100-200) B Type (Van Belt) | Rp29.900 |
| BANDO Belt XPA Type (Van Belt) | Rp57.900 |
| BANDO Rib Ace Belt Type 5PK | Rp27.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/ooP102038888-3.jpg)




/P102039144-1.jpg)
%20B%20Type%20(Van%20Belt)/ovP102038895-2.jpg)
/24P102039076-2.jpg)

/rmP102038994-3.jpg)
/rfP102038987-3.jpg)
/P102086001-1.jpg)


/P102361601-1.jpg)